Tie, Cable; Stainless Steel; 200 lb; 10.2 in. long; Max. dia.: 2.7 in.

SKU: 07498344151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Tie
Clip: Self-Locking
Length: 10.2 in.
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Bundle Diameter - nominal: 2.50 in
Bundle Diameter Max - in: 2.7 in.
Bundle Diameter Max - mm: 69mm
Tensile Strength: 200 lb
Package Quantity: 100
Manufacturer Series: Pan-Steel
Additional Info: Material Specification: Type 316 Stainless Steel