Menu Search
Search
PANDUIT #PLT3H-L186

Pan-Ty® Tie, Cable; Polypropylene; Metal-detectable; Dark Blue; 60 lb.; 3 in. (76mm)

SKU # 07498311460
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 3 in. (76mm)
Length: 11.1 in.
Width: 0.3 in.
Bundle Diameter - nominal: 3 in. (76mm)
Tensile Strength: 60 lb.
Package Quantity: 50
Type: Cable Tie
Clip: Locking
Tie Material: Polypropylene, Metal-detectable
Clip Material: Polypropylene, Metal-detectable
Color: Dark Blue

Additional Info: Cross Section: H Type