PANDUIT #PLT2S-M109

Tie, Cable; Polypropylene; Green; 50 lb; 7.4 in. long; Max. dia.: 1.88 in.

SKU: 07498354821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 7.4 in.
Width: 0.19 in.
Tie Material: Polypropylene, Standard
Clip Material: Polypropylene
Color: Green
Bundle Diameter - nominal: 1.50 in
Bundle Diameter Max - in: 1.88 in.
Bundle Diameter Max - mm: 48mm
Tensile Strength: 50 lb
Package Quantity: 1000
Manufacturer Series: Pan-Ty
Description
Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 7.40 in; Width - 0.19 in; Tie Material - Polypropylene, Standard; Clip Material - Polypropylene; Color - Green; Bundle Diameter - nominal - 1.50 in; Bundle Diameter Max - in - 1.88; Bundle Diameter Max - mm - 48; Tensile Strength - 50 lb; Package Quantity - 1000; Additional Information - Material Specification: Chemical Resistant; Manufacturer Series - Pan-Ty
Additional Info: Material Specification: Chemical Resistant