Tie, Cable; Polypropylene; Green; 50 lb; 14.5 in. long; Max. dia.: 4 in.

SKU: 07498354839
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Tie
Clip: Self-Locking
Length: 14.5 in.
Width: 0.19 in.
Tie Material: Polypropylene, Standard
Clip Material: Polypropylene
Color: Green
Bundle Diameter - nominal: 4.00 in
Bundle Diameter Max - in: 4 in.
Bundle Diameter Max - mm: 102mm
Tensile Strength: 50 lb
Package Quantity: 1000
Manufacturer Series: Pan-Ty
Additional Info: Material Specification: Chemical Resistant