Menu Search
Standard Cable Ties Tie, Cable; Polypropylene; 60 lb.; Dark Blue; 14.4 in. Long

PANDUIT #PLT4H-L186

Pan-Ty Tie, Cable; Polypropylene; 60 lb.; Dark Blue; 14.4 in. Long

SKU #07498311461
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Cable Tie
Clip: Self-Locking
Length: 14.4 in.
Width: 0.3 in.
Tie Material: Polypropylene, Standard
Clip Material: Polypropylene, Metal Impregnated
Color: Dark Blue
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in.
Bundle Diameter Max - mm: 102mm
Tensile Strength: 60 lb
Package Quantity: 50

Additional Info: Temperature: 115 deg C (239 deg F)