You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #S12-50-C

StrongHold™ Tie, Cable; Nylon; White; 50 lb.; 11.81 in. Long

SKU # 61305625813
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 11.81 in.
Tie Material: Nylon
Color: White
Bundle Diameter: 2.99 in. (75.95mm)
Tensile Strength: 50 lb.
Package Quantity: 100

Operating Temp: -40° to +85°C. UL Listed; Plenum Rated AH-2 for indoor use