Menu Search
Search
PANDUIT #S6-40-C

StrongHold™ Tie, Cable; Nylon; White; 40 lb.; 5.51 in. Long

SKU # 61305625791
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 5.51 in.
Tie Material: Nylon
Color: White
Bundle Diameter: 1.3 in. (33.02mm)
Tensile Strength: 40 lb.
Package Quantity: 100

Operating Temp: -40° to +85°C. UL Listed; Plenum Rated AH-2 for indoor use