PANDUIT #IT9100-CUV16B

Tie, Cable; Nylon; Pink; 124 lb; 14 in. long; Max. dia.: 3.94 in.

SKU: 07498353493
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 14 in.
Width: 0.35 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Pink
Bundle Diameter - nominal: 3.50 in
Bundle Diameter Max - in: 3.94 in.
Bundle Diameter Max - mm: 100mm
Tensile Strength: 124 lb
Package Quantity: 100
Manufacturer Series: In-Line
Additional Info: Parallel-entry cable tie that threads like a belt