PANDUIT #BT2M-M

Tie, Cable; Nylon; Natural; 18 lb; 7.9 in. long; Max. dia.: 2 in.

SKU: 07498360288
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 7.9 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter - nominal: 2.00 in
Bundle Diameter Max - in: 2 in.
Bundle Diameter Max - mm: 51mm
Tensile Strength: 18 lb
Package Quantity: 1000
Manufacturer Series: Dome-Top Barb-Ty
Description
Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 7.90 in; Width - 0.09 in; Tie Material - Nylon, Standard; Clip Material - Stainless Steel; Color - Natural; Bundle Diameter - nominal - 2.00 in; Bundle Diameter Max - in - 2.00; Bundle Diameter Max - mm - 51; Tensile Strength - 18 lb; Package Quantity - 1000; Manufacturer Series - Dome-Top Barb-Ty