Menu Search
PANDUIT #PLT3S-C86

Pan-Ty® Tie, Cable; Nylon; Metal-detectable; 50 lb.; 3 in. Bundle Dia.; Light Blue

SKU # 07498303001 Manufacturer Series: S Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 3 in. (76.2mm)
Length: 11.5 in.
Color: Light Blue
Bundle Diameter - nominal: 3 in.
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: Nylon, Metal-detectable
Clip Material: Nylon, Metal-detectable
Tensile Strength: 50 lb.
Package Quantity: 100

Additional Info: Meets Food, Beverage, Pharmaceutical Safety Standards. Temperature: 239°F (115°C)