PANDUIT #PLT1M-L5-2

Tie, Cable; Nylon; Green; 18 lb; 3.9 in. long; Max. dia.: 0.87 in.

SKU: 07498353972
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 3.9 in.
Width: 0.1 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Green, Red Stripe
Bundle Diameter - nominal: 0.75 in
Bundle Diameter Max - in: 0.87 in.
Bundle Diameter Max - mm: 22mm
Tensile Strength: 18 lb
Package Quantity: 50
Manufacturer Series: Pan-Ty
Description
Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 3.90 in; Width - 0.10 in; Tie Material - Nylon, Standard; Clip Material - Nylon; Color - Green, Red Stripe; Bundle Diameter - nominal - 0.75 in; Bundle Diameter Max - in - 0.87; Bundle Diameter Max - mm - 22; Tensile Strength - 18 lb; Package Quantity - 50; Manufacturer Series - Pan-Ty