PANDUIT #PLT1.5M-XMR30

Tie, Cable; Nylon; Black; 18 lb; 5.6 in. long; Max. dia.: 1.31 in.

SKU: 07498354806
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Locking
Length: 5.6 in.
Width: 0.1 in.
Tie Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 0.02 in
Bundle Diameter Max - in: 1.31 in.
Bundle Diameter Max - mm: 33mm
Tensile Strength: 18 lb
Package Quantity: 10000
Description
Standard Cable Ties: Type - Cable Tie; Clip - Locking; Length - 5.60 in; Width - 0.10 in; Tie Material - Nylon, Heat Stabilized; Clip Material - Nylon; Color - Black; Bundle Diameter - nominal - 0.02 in; Bundle Diameter Max - in - 1.31; Bundle Diameter Max - mm - 33; Tensile Strength - 18 lb; Package Quantity - 10000; Additional Information - Operating Temperature: 115 deg C (239 deg F)
Additional Info: Operating Temperature: 115 deg C (239 deg F)