Menu Search

PANDUIT #PLT4H-TL120

Pan-Ty Tie, Cable; Nylon; 90 lb.; Black; 14.5 in. Long

SKU: 07498353959
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 14.5 in.
Width: 0.3 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in.
Bundle Diameter Max - mm: 102mm
Tensile Strength: 90 lb
Package Quantity: 250
Additional Info: Temperature: 90 deg C (194 deg F)