Menu Search
PANDUIT #PRT3H-TL0

Pan-Ty Tie, Cable; Nylon; 80 lb.; Black; 11.4 in. Long

SKU # 07498338927
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Releasable
Length: 11.4 in.
Width: 0.3 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 80 lb
Package Quantity: 250