You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #SG300S-C0

Super-Grip Tie, Cable; Nylon; 75 lb.; Black; 12.4 in. Long

SKU # 07498337916
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 12.4 in.
Width: 0.23 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3.2 in. (81mm)
Tensile Strength: 75 lb.
Package Quantity: 100