Menu Search

PANDUIT #PLT2S-M10

Pan-Ty Tie, Cable; Nylon; 50 lb.; White; 7.4 in. Long

SKU: 07498354925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 7.4 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: White
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.88 in.
Bundle Diameter Max - mm: 48mm
Tensile Strength: 50 lb
Package Quantity: 1000