Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Red; 11.5 in. Long
PANDUIT #PLT3S-M2

Pan-Ty Tie, Cable; Nylon; 50 lb.; Red; 11.5 in. Long

SKU # 07498356479
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 11.5 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Red
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 50 lb
Package Quantity: 1000