Menu Search
PANDUIT #PRT2S-C

Pan-Ty Tie, Cable; Nylon; 50 lb.; Natural; 7.4 in. Long

SKU # 07498354124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Releasable
Length: 7.4 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.88 in. (48mm)
Tensile Strength: 50 lb
Package Quantity: 100