Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Natural; 7.4 in. Long
PANDUIT #PLT2S-M39

Pan-Ty Tie, Cable; Nylon; 50 lb.; Natural; 7.4 in. Long

SKU # 07498354930
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 7.4 in.
Width: 0.19 in.
Tie Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.88 in. (48mm)
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Temperature: 115 deg C (239 deg F)