Menu Search
PANDUIT #PLT5S-C

Pan-Ty Tie, Cable; Nylon; 50 lb.; Natural; 17.5 in. Long

SKU # 07498354085
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 17.5 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 5.00 in
Bundle Diameter: 5 in. (127mm)
Tensile Strength: 50 lb
Package Quantity: 100