Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Natural; 15 in. Long
PANDUIT #SST4S-M

Sta-Strap Tie, Cable; Nylon; 50 lb.; Natural; 15 in. Long

SKU # 07498350181
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Two-Piece Locking
Length: 15 in.
Width: 0.18 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Releasable Prior To Final Tensioning