Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Natural; 11.5 in. Long

PANDUIT #PLT3S-M209

Pan-Ty Tie, Cable; Nylon; 50 lb.; Natural; 11.5 in. Long

SKU #07498356471
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 11.5 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Mounting Type: Free Hanging