Menu Search
PANDUIT #PLT3S-M6

Pan-Ty Tie, Cable; Nylon; 50 lb.; Blue; 11.5 in. Long

SKU # 07498356487
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 11.5 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Blue
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 50 lb
Package Quantity: 1000