Menu Search

PANDUIT #PLT2.5S-M0

Pan-Ty Tie, Cable; Nylon; 50 lb.; Black; 9.8 in. Long

SKU: 07498353602
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 9.8 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 2.50 in
Bundle Diameter: 2.5 in.
Bundle Diameter Max - mm: 64mm
Tensile Strength: 50 lb
Package Quantity: 1000