Menu Search

PANDUIT #S7-50-C0

StrongHold™ Tie, Cable; Nylon; 50 lb.; Black; 7.4 in. Long

SKU: 61305625802
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tie
Clip: Locking
Length: 7.4 in.
Tie Material: Nylon
Color: Black
Bundle Diameter: 1.81 in.
Bundle Diameter Max - mm: 45.97mm
Tensile Strength: 50 lb.
Package Quantity: 100
Description
Operating Temp: -40° to +85°C. UL Listed; Plenum Rated AH-2 for indoor use