Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Black; 7.4 in. Long

PANDUIT #PLT2S-M30

Pan-Ty Tie, Cable; Nylon; 50 lb.; Black; 7.4 in. Long

SKU #07498354928
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 7.4 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.88 in.
Bundle Diameter Max - mm: 48mm
Tensile Strength: 50 lb
Package Quantity: 1000