Menu Search
PANDUIT #PRT1.5S-M0

Pan-Ty Tie, Cable; Nylon; 50 lb.; Black; 6.3 in. Long

SKU # 07498356854
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Releasable
Length: 6.3 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.5 in. (38mm)
Tensile Strength: 50 lb
Package Quantity: 1000