You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #PLT5S-M30

Pan-Ty® Tie, Cable; Nylon; 50 lb.; Black; 17.5 in. Long

SKU # 07498356686 Manufacturer Series: PLT-S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 17.5 in.
Width: 0.19 in.
Tie Material: Nylon 6.6, Heat-stabilized
Clip Material: Nylon 6.6, Heat-stabilized
Color: Black
Bundle Diameter - nominal: 5 in.
Bundle Diameter: 5 in. (127mm)
Tensile Strength: 50 lb.
Package Quantity: 1000