Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Black; 14.5 in. Long

PANDUIT #PLT4S-M00

Pan-Ty Tie, Cable; Nylon; 50 lb.; Black; 14.5 in. Long

SKU #07498354135
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Tie
Clip: Locking
Length: 14.5 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 0.06 in
Bundle Diameter: 4 in.
Bundle Diameter Max - mm: 102mm
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Operating Temperature: 85 deg C (185 deg F)