Menu Search
PANDUIT #PLT3S-C20

Pan-Ty Tie, Cable; Nylon; 50 lb.; Black; 11.5 in. Long

SKU # 07498354800
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 11.5 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 50 lb
Package Quantity: 100

Additional Info: Temperature: 85 deg C (185 deg F)