You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #PLT2S-M53

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 2 in. Bundle Dia.; Fluorescent Orange

SKU # 07498334287 Manufacturer Series: S Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 2 in. (50.8mm)
Color: Fluorescent Orange
Length: 7.4 in.
Bundle Diameter - nominal: 2 in. (50.8mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)