Menu Search
PANDUIT #CBR2S-M30

Contour-Ty Tie, Cable; Nylon; 50 lb.; Black; 7.6 in. Long

SKU # 07498300706
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter - nominal: 0.16 in
Clip: Locking
Length: 7.6 in.
Color: Black
Bundle Diameter: 2 in. (51mm)
Type: Cable Tie
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Tensile Strength: 50 lb
Package Quantity: 1000

Additional Info: Operating Temperature: 115 deg C (239 deg F)