Menu Search

PANDUIT #PLT3I-M4Y

Pan-Ty Tie, Cable; Nylon; 40 lb.; Yellow; 11.5 in. Long

SKU: 07498344744
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 11.5 in.
Width: 0.14 in.
Tie Material: Nylon, Heat Stabilized
Clip Material: Nylon
Color: Yellow
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 40 lb
Package Quantity: 1000