Menu Search
Standard Cable Ties Tie, Cable; Nylon; 40 lb.; Red; 5.6 in. Long

PANDUIT #PLT1.5I-C2

Pan-Ty Tie, Cable; Nylon; 40 lb.; Red; 5.6 in. Long

SKU #07498354734
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 5.6 in.
Width: 0.14 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Red
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.38 in.
Bundle Diameter Max - mm: 35m
Tensile Strength: 40 lb
Package Quantity: 100