Menu Search
PANDUIT #PLT2I-M3

Pan-Ty Tie, Cable; Nylon; 40 lb.; Orange; 8 in. Long

SKU # 07498356271
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.14 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Orange
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 40 lb
Package Quantity: 1000