Menu Search

PANDUIT #PLT2.5I-C

Pan-Ty Tie, Cable; Nylon; 40 lb.; Natural; 9.7 in. Long

SKU: 07498354150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Clip: Self-Locking
Length: 9.7 in.
Width: 0.14 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 2.50 in
Bundle Diameter: 2.5 in.
Bundle Diameter Max - mm: 64mm
Tensile Strength: 40 lb
Package Quantity: 100