Menu Search
Standard Cable Ties Tie, Cable; Nylon; 40 lb.; Natural; 8 in. Long

PANDUIT #PLT2I-C

Pan-Ty Tie, Cable; Nylon; 40 lb.; Natural; 8 in. Long

SKU #07498354034
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.14 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 40 lb
Package Quantity: 100