Menu Search
Standard Cable Ties Tie, Cable; Nylon; 40 lb.; Natural; 6.2 in. Long
PANDUIT #SG150I-C

Super-Grip Tie, Cable; Nylon; 40 lb.; Natural; 6.2 in. Long

SKU # 07498378428
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 6.2 in.
Width: 0.17 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.5 in. (38mm)
Tensile Strength: 40 lb
Package Quantity: 100