Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
PANDUIT #BT2I-M30

Dome-Top Barb-Ty Tie, Cable; Nylon; 40 lb.; Black; 8 in. Long

SKU # 07498341365
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.14 in.
Tie Material: Nylon, Heat Stabilized
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 40 lb
Package Quantity: 1000

Additional Info: Temperature: 115 deg C (239 deg F)