Menu Search
Standard Cable Ties Tie, Cable; Nylon; 40 lb.; Black; 11.4 in. Long

PANDUIT #PLT3I-M20

Pan-Ty Tie, Cable; Nylon; 40 lb.; Black; 11.4 in. Long

SKU #07498356448
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 11.4 in.
Width: 0.14 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 40 lb
Package Quantity: 1000

Additional Info: Temperature: 85 deg C (185 deg F)