You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #PLT1.5I-M5

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 1.5 in. Bundle Dia.; Green

SKU # 07498354148 Manufacturer Series: PLT I Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Bundle Diameter: 1.5 in. (38.1mm)
Length: 5.6 in.
Bundle Diameter - nominal: 1.5 in.
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.