Menu Search
Standard Cable Ties Tie, Cable; Nylon; 30 lb.; Yellow; 11.5 in. Long

PANDUIT #PLT3S-M4Y

Pan-Ty Tie, Cable; Nylon; 30 lb.; Yellow; 11.5 in. Long

SKU #07498344434
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 11.5 in.
Width: 0.19 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Yellow
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in.
Bundle Diameter Max - mm: 76mm
Tensile Strength: 30 lb
Package Quantity: 1000