Menu Search
PANDUIT #BT1M-XMR

Tie, Cable; Nylon; 30 lb.; Natural; 4 in. Long

SKU # 07498339018
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 4 in.
Width: 0.1 in.
Tie Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Bundle Diameter: 0.82 in. (21mm)
Tensile Strength: 30 lb
Package Quantity: (2) Reels/5000 Each

Additional Info: Material Specification: Nylon 6.6