Menu Search
PANDUIT #PLT2EH-C

Pan-Ty Tie, Cable; Nylon; 250 lb.; Natural; 9 in. Long

SKU # 07498354292
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 9 in.
Width: 0.5 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 250 lb
Package Quantity: 100

Additional Info: Temperature: 85 deg C (185 deg F)