Menu Search
Standard Cable Ties Tie, Cable; Nylon; 250 lb.; Natural; 40.1 in. Long
PANDUIT #PLT12EH-C

Pan-Ty Tie, Cable; Nylon; 250 lb.; Natural; 40.1 in. Long

SKU # 07498354273
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 40.1 in.
Width: 0.5 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: Larger than 10.00 in
Bundle Diameter: 12 in. (304mm)
Tensile Strength: 250 lb
Package Quantity: 100

Additional Info: Temperature: 85 deg C (185 deg F)