Menu Search
Standard Cable Ties Tie, Cable; Nylon; 250 lb.; Natural; 22.2 in. Long
PANDUIT #PRT6EH-C

Pan-Ty Tie, Cable; Nylon; 250 lb.; Natural; 22.2 in. Long

SKU # 07498354208
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Releasable
Length: 22.2 in.
Width: 0.5 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 6.00 in
Bundle Diameter: 6 in. (152mm)
Tensile Strength: 250 lb
Package Quantity: 100