Menu Search
PANDUIT #PRT12EH-C

Pan-Ty Tie, Cable; Nylon; 250 lb.; Black; 40.1 in. Long

SKU # 07498354283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Releasable
Length: 40.1 in.
Width: 0.5 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: Larger than 10.00 in
Bundle Diameter: 12 in. (305mm)
Tensile Strength: 250 lb
Package Quantity: 100