Menu Search
Standard Cable Ties Tie, Cable; Nylon; 250 lb.; Black; 31.2 in. Long

PANDUIT #PRT10EH-C0

Pan-Ty Tie, Cable; Nylon; 250 lb.; Black; 31.2 in. Long

SKU #07498354261
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Tie
Clip: Releasable
Length: 31.2 in.
Width: 0.5 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: Larger than 10.00 in
Bundle Diameter: 10 in.
Bundle Diameter Max - mm: 254mm
Tensile Strength: 250 lb
Package Quantity: 100