Menu Search
Standard Cable Ties Tie, Cable; Nylon; 250 lb.; Black; 28.3 in. Long

PANDUIT #PRT8EH-C0

Tie, Cable; Nylon; 250 lb.; Black; 28.3 in. Long

SKU #07498354241
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Clip: Releasable
Length: 28.3 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 8.00 in
Bundle Diameter: 8 in. (203mm)
Tensile Strength: 250 lb
Package Quantity: 100

Additional Info: Temperature: 85 deg C (185 deg F)