Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; White; 5.6 in. Long

PANDUIT #PLT1.5M-M10

Pan-Ty Tie, Cable; Nylon; 18 lb.; White; 5.6 in. Long

SKU #07498356011
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Cable Tie
Clip: Self-Locking
Length: 5.6 in.
Width: 0.09 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: White
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.25 in.
Bundle Diameter Max - mm: 32mm
Tensile Strength: 18 lb
Package Quantity: 1000

Additional Info: Temperature: 85 deg C (185 deg F)